Zoro Homepage

Straight Flute Hand Tap, Bottoming 2 Flutes

  • Mfr # 326012

  • Zoro # G4351724


product price: $10.95
/ea

Key Features

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326012
Zoro #
G4351724
UPC #
662355140314
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
Thread Length
5/8"
75% Thread Drill Size
#7
Square Size
0.1910 in
Tap Length Standard
USCTI
65% Thread Drill Size
#5
Shank Length
1 1/2 in
Thread Size
1/4"-20
55% Thread Drill Size
#3
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
List Number
HTGP
Cutting Direction - Machining
Right Hand
Series
HTGP
Thread Limit
H3
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Threads per Inch
20
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.