Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 326095

  • Zoro # G4351776


product price: $9.39
/ea

Key Features

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326095
Zoro #
G4351776
UPC #
662355140642
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
5/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
Square Size
0.1910 in
Shank Length
1 1/2 in
75% Thread Drill Size
5.45 mm
Tap Length Standard
USCTI
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNF
Tap Finish
Bright
List Number
HTGP
Cutting Direction - Machining
Right Hand
Series
HTGP
Spiral Direction
Neutral
Threads per Inch
28
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H3
Tap Shank Standard
USCTI
Class of Fit
2B
Thread Standard
UNF
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.