Zoro Homepage

Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 326293

  • Zoro # G4351821


product price: $11.95
/ea

Key Features

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326293
Zoro #
G4351821
UPC #
662355141014
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Thread Length
11/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-18
Square Size
0.2380 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Shank Length
1 19/32 in
Tap Length Standard
USCTI
Thread Size
5/16"-18
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
HTGP
Standards
USCTI Table 302A
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
HTGP
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H3
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
18
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.