Zoro Homepage

Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 330066

  • Zoro # G1859011


product price: $16.15
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330066
Zoro #
G1859011
UPC #
093367300661
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1.625"
Tap Thread Size
#0-80
Pitch Diameter Limit
H1
Thread Length
5/16"
Tap Length Standard
USCTI
Shank Length
1 9/32 in
75% Thread Drill Size
1.20 mm
65% Thread Drill Size
1.25 mm
Square Size
0.1100 in
55% Thread Drill Size
1.30 mm
Thread Size
#0-80

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Tap Finish
Bright
Thread Direction
Right Hand
List Number
HTGP
Tap Thread Type
UNF
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H1
Class of Fit
2B
Spiral Direction
Neutral
Thread Standard
UNF
Shank Type - Machining
Straight
Measurement System
Pipe
Threads per Inch
80
Extended Neck
Yes
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #0-80, UNF, Bottoming, Overall Length 1.63 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.