Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 330071

  • Zoro # G4351252


product price: $22.19
/ea

Key Features

Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
M1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330071
Zoro #
G4351252
UPC #
662355147191
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M1.6
Overall Length
91.28mm
Tap Thread Size
M1.6-0.35
Pitch Diameter Limit
D3
Thread Length
42.07mm
Thread Size
M1.6x0.35
65% Thread Drill Size
1.30 mm
Shank Length
1 9/32 in
Square Size
2.79 mm
75% Thread Drill Size
1.25 mm
Tap Length Standard
USCTI
55% Thread Drill Size
1.35 mm
Size
M1.6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Standards
USCTI Table 302A
Number of Pieces
1
Tap Grouping
Tap
List Number
HTGP
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
HTGP
Thread Limit
D3
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
0.35mm
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M1.6x0.35, Metric, Bottoming, Overall Length 41.27 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.94 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.