Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 300299

  • Zoro # G4351304


product price: $12.99
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300299
Zoro #
G4351304
UPC #
662355151365
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Thread Length
7/16"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
Square Size
0.1100 in
Tap Length Standard
USCTI
65% Thread Drill Size
1.80 mm
Thread Size
#2-56
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm
Shank Length
1 9/32 in
Size
#2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
HTGP
Tap Finish
Bright
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
HTGP
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H2
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
56
Extended Neck
Yes
Tap Shank Standard
USCTI
Thread Standard
UNC
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #2-56, UNC, Bottoming, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.