Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 301676

  • Zoro # G4351532


product price: $7.49
/ea

Key Features

Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301676
Zoro #
G4351532
UPC #
662355152942
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Thread Length
3/8"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
Tap Length Standard
USCTI
Shank Length
1 3/8 in
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
HTGP
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
HTGP
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
32
Measurement System
Pipe
Thread Limit
H3
Thread Standard
UNC
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.