Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 326178

  • Zoro # G4351733


product price: $8.45
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326178
Zoro #
G4351733
UPC #
662355140338
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
5/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
Square Size
0.1910 in
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Tap Length Standard
USCTI
75% Thread Drill Size
#7
Thread Size
1/4"-20
Shank Length
1 1/2 in
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Bright
Number of Pieces
1
Thread Direction
Right Hand
List Number
HTGP
Standards
USCTI Table 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
HTGP
Tap Shank Standard
USCTI
Thread Limit
H3
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Threads per Inch
20
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.