Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 328208

  • Zoro # G4351383


product price: $11.35
/ea

Key Features

Shank Dia.
13.77mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328208
Zoro #
G4351383
UPC #
662355147436
Country of Origin
United States

Dimensions

Shank Dia.
13.77mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
102.39mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D3
Thread Length
46.04mm
Square Size
2.79 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
Shank Length
1 5/16 in
Tap Length Standard
USCTI
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
HTGP
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
HTGP
Tap Shank Standard
USCTI
Extended Neck
Yes
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
0.50mm
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Measurement System
Metric
Thread Limit
D3
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric Coarse, Bottoming, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.