Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 330070

  • Zoro # G4351313


product price: $13.65
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330070
Zoro #
G4351313
UPC #
662355151464
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Pitch Diameter Limit
H2
Tap Thread Size
#2-64
Thread Length
7/16"
Tap Length Standard
USCTI
Square Size
0.1100 in
55% Thread Drill Size
1.87 mm
Shank Length
1 9/32 in
Thread Size
#2-64
65% Thread Drill Size
#49
75% Thread Drill Size
1.80 mm
Size
#2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI Table 302A
List Number
HTGP
Tap Finish
Bright
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
HTGP
Measurement System
Pipe
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H2
Tap Shank Standard
USCTI
Class of Fit
2B
Spiral Direction
Neutral
Threads per Inch
64
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #2-64, UNF, Bottoming, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.