Zoro Homepage

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 300955

  • Zoro # G1828141


product price: $9.75
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300955
Zoro #
G1828141
UPC #
093367009557
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1.875"
Pitch Diameter Limit
H2
Tap Thread Size
#4-48
Thread Length
9/16"
Square Size
0.1100 in
75% Thread Drill Size
2.32 mm
Shank Length
1 9/32 in
Tap Length Standard
USCTI
65% Thread Drill Size
3/32 in
55% Thread Drill Size
2.45 mm
Thread Size
#4-48

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
List Number
HTGP-TN
Tap Finish
TiN
Standards
USCTI Table 302A
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
HTGP-TN
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Measurement System
Pipe
Thread Limit
H2
Threads per Inch
48
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Tap Shank Standard
USCTI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-48, UNF, Bottoming, Overall Length 1.88 in, High Speed Steel, TiN, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.