Zoro Homepage

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 300959

  • Zoro # G4351374


product price: $8.55
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300959
Zoro #
G4351374
UPC #
662355151983
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Pitch Diameter Limit
H2
Thread Length
5/16"
Tap Thread Size
#4-48
55% Thread Drill Size
2.45 mm
75% Thread Drill Size
2.32 mm
Thread Size
#4-48
65% Thread Drill Size
3/32 in
Square Size
0.1100 in
Tap Length Standard
USCTI
Shank Length
1 9/32 in
Size
#4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
List Number
HTGP
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
HTGP
Threads per Inch
48
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Limit
H2
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Tap Shank Standard
USCTI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-48, UNF, Bottoming, Overall Length 1.88 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.