Zoro Homepage

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 301346

  • Zoro # G4351444


product price: $7.39
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301346
Zoro #
G4351444
UPC #
662355152331
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
3/8"
Pitch Diameter Limit
H2
65% Thread Drill Size
#34
Shank Length
1 9/32 in
75% Thread Drill Size
#36
Tap Length Standard
USCTI
Thread Size
#6-32
55% Thread Drill Size
#32
Square Size
0.1100 in
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Bright
List Number
HTGP
Standards
USCTI Table 302A
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
HTGP
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
32
Measurement System
Pipe
Thread Standard
UNC
Class of Fit
2B
Shank Type - Machining
Straight
Thread Limit
H2
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.