Zoro Homepage

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 326251

  • Zoro # G4351785


product price: $8.45
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326251
Zoro #
G4351785
UPC #
662355140666
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
5/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-28
Shank Length
1 1/2 in
Square Size
0.1910 in
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
Tap Length Standard
USCTI
75% Thread Drill Size
5.45 mm
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
Standards
USCTI Table 302A
Thread Direction
Right Hand
List Number
HTGP
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
28
Thread Limit
H3
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Measurement System
Fractional Inch
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.