Zoro Homepage

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 326459

  • Zoro # G4351864


product price: $10.79
/ea

Key Features

Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326459
Zoro #
G4351864
UPC #
662355141311
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H3
Thread Length
11/16"
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Shank Length
1 19/32 in
Square Size
0.2380 in
65% Thread Drill Size
J
Tap Length Standard
USCTI
75% Thread Drill Size
I
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Standards
USCTI Table 302A
List Number
HTGP
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
HTGP
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H3
Tap Shank Standard
USCTI
Thread Standard
UNF
Spiral Direction
Neutral
Threads per Inch
24
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Bottoming, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.