Zoro Homepage

Straight Flute Hand Tap, Bottoming, 3 Flutes

  • Mfr # 326539

  • Zoro # G1824048


product price: $13.35
/ea

Key Features

Shank Dia.
Shank Dia. 0.5900"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326539
Zoro #
G1824048
UPC #
093367265397
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.5900"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-16
Square Size
0.2860 in
75% Thread Drill Size
5/16 in
65% Thread Drill Size
P
Shank Length
1 11/16 in
55% Thread Drill Size
8.40 mm
Tap Length Standard
USCTI
Thread Size
3/8"-16

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
USCTI Table 302A
Tap Finish
TiN
Tap Thread Type
UNC
List Number
HTGP-TN
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
HTGP-TN
Threads per Inch
16
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H3
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.