Zoro Homepage

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 328083

  • Zoro # G4351277


product price: $19.89
/ea

Key Features

Shank Dia.
16.56mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328083
Zoro #
G4351277
UPC #
662355147276
Country of Origin
United States

Dimensions

Shank Dia.
16.56mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
113.51mm
Pitch Diameter Limit
D3
Thread Length
50.80mm
Tap Thread Size
M2-0.40
Shank Length
1 9/32 in
75% Thread Drill Size
1.60 mm
Square Size
2.79 mm
Thread Size
M2x0.4
55% Thread Drill Size
#51
Tap Length Standard
USCTI
65% Thread Drill Size
1.65 mm
Size
M2

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Bottoming, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.