Zoro Homepage

Straight Flute Hand Tap, Bottoming, 3 Flutes

  • Mfr # 328205

  • Zoro # G1824203


product price: $12.69
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328205
Zoro #
G1824203
UPC #
093367282059
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.21mm
Pitch Diameter Limit
D3
Tap Thread Size
M3-0.50
Thread Length
15.88mm
Tap Length Standard
USCTI
Square Size
2.79 mm
Shank Length
1 5/16 in
55% Thread Drill Size
#37
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Thread Size
M3x0.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
USCTI Table 302A
Number of Pieces
1
List Number
HTGP-TN
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Tap Shank Standard
USCTI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
0.50mm
Primary Material Application ISO Code
K, M, P
Thread Limit
D3
Measurement System
Metric
Series
HTGP-TN
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 49.21 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.