Zoro Homepage

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 328690

  • Zoro # G1817818


product price: $14.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328690
Zoro #
G1817818
UPC #
093367286903
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
46.04mm
Pitch Diameter Limit
D3
Thread Length
12.70mm
Tap Thread Size
M2.5-0.45
Square Size
2.79 mm
75% Thread Drill Size
#46
55% Thread Drill Size
#44
65% Thread Drill Size
2.10 mm
Shank Length
1 5/16 in
Tap Length Standard
USCTI
Thread Size
M2.5x0.45

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric Coarse
List Number
HTGP-TN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
HTGP-TN
Extended Neck
Yes
Tap Shank Standard
USCTI
Class of Fit
2B
Thread Limit
D3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Thread Pitch
0.45mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.5x0.45, Metric, Bottoming, Overall Length 46.04 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.