Zoro Homepage

Straight Flute Hand Tap, Bottoming, 3 Flutes

  • Mfr # 339048

  • Zoro # G2838059


product price: $13.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.1410"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339048
Zoro #
G2838059
UPC #
093367390488
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Tap Thread Size
#3-56
Pitch Diameter Limit
H2
Thread Length
1/2"
Tap Length Standard
USCTI
75% Thread Drill Size
#46
Thread Size
#3-56
55% Thread Drill Size
#44
65% Thread Drill Size
2.13 mm
Shank Length
1 5/16 in
Square Size
0.1100 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
List Number
HTGP-TN
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Threads per Inch
56
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Thread Limit
H2
Thread Standard
UNF
Series
HTGP-TN
Measurement System
Pipe
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #3-56, UNF, Bottoming, Overall Length 1.81 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.