Zoro Homepage

Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes

  • Mfr # 343502

  • Zoro # G2838013


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming, Plug, Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343502
Zoro #
G2838013
UPC #
093367435028
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.45mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
D3
Thread Length
11.11mm
75% Thread Drill Size
1.60 mm
55% Thread Drill Size
#51
65% Thread Drill Size
1.65 mm
Shank Length
1 9/32 in
Square Size
2.79 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming, Plug, Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric
Standards
USCTI Table 302A
Thread Direction
Right Hand
List Number
HTGP-3PC
Number of Pieces
3
Tap Finish
TiN
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Measurement System
Metric
Tap Shank Standard
USCTI Table 302
Number Of Taps
3
Tap Type
Straight Flute
Extended Shank
No
Features
Taper-Plug-Bottoming
Class of Fit
6H
Thread Pitch
0.40mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Series
HTGP-3PC-TN

Description

Three Piece Tap Kit, Tap Thread Size M2-0.40, High Speed Steel, TiN, Thread Standard Metric, Thread Length 7/16 in, Overall Length 1 3/4 in, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.