Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 Flutes

  • Mfr # 343503

  • Zoro # G2837919


product price: $49.29
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming, Plug, Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343503
Zoro #
G2837919
UPC #
093367435035
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
46.04mm
Pitch Diameter Limit
D3
Thread Length
12.70mm
Tap Thread Size
M2.5-0.45
55% Thread Drill Size
#44
Shank Length
1 5/16 in
75% Thread Drill Size
#46
65% Thread Drill Size
2.10 mm
Square Size
2.79 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming, Plug, Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
Metric
Thread Direction
Right Hand
List Number
HTGP-3PC
Number of Pieces
3
Tap Finish
TiN
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Extended Shank
No
Thread Limit
2B
Thread Standard
Metric
Series
HTGP-3PC-TN
Tap Shank Standard
USCTI Table 302
Thread Pitch
0.45mm
Tap Type
Straight Flute
Features
Taper-Plug-Bottoming
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Number Of Taps
3

Description

Three Piece Tap Kit, Tap Thread Size M2.5-0.45, High Speed Steel, TiN, Thread Standard Metric, Thread Length 1/2 in, Overall Length 1 13/16 in, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.