Straight Flute Hand Tap, M10-1.50, Taper, 4 Flutes, Metric Coarse

  • Mfr # 328704

  • Zoro # G7684306


product price:  $14.49
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328704
Zoro #
G7684306
UPC #
093367287047
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.61mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D6
Thread Length
31.75 mm
Shank Length
1 11/16 in
55% Thread Drill Size
8.90 mm
Tap Length Standard
USCTI
Square Size
7.26 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
List Number
HTGP-TN
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Tap Shank Standard
USCTI
Class of Fit
2B
Thread Limit
D6
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, M, P
Series
HTGP-TN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Taper, Overall Length 74.61 mm, High Speed Steel, TiN, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.