Straight Flute Hand Tap, M14-2.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 328778

  • Zoro # G4352433


product price:  $35.29
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
328778
Zoro #
G4352433
UPC #
662355148471
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.19mm
Tap Thread Size
M14-2.00
Pitch Diameter Limit
D7
Thread Length
25.40mm
Tap Length Standard
USCTI
Thread Size
M14x2
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00 mm
Shank Length
1 15/16 in
55% Thread Drill Size
12.50 mm
Square Size
8.18 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
HTGP
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
HTGP
Thread Limit
D7
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
2.00mm
Thread Standard
Metric Coarse
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric Coarse, Bottoming, Overall Length 91.19 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.