Straight Flute Hand Tap , M16-1.50 , Plug , Metric , 3 Flutes

  • Mfr # 313523

  • Zoro # G3940233


product price: $25.98
/ea

Key Features

Shank Dia.
12.19mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313523
Zoro #
G3940233
UPC #
093390135230
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
96.85mm
Thread Length
46.05mm
Tap Thread Size
M16-1.50
55% Thread Drill Size
14.90 mm
Drill Bit Size
14.50 mm
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
Square Size
9.14 mm
Shank Length
2 in
75% Thread Drill Size
14.50 mm
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
D11
Measurement System
Metric
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Thread Pitch
1.50 mm
Spiral Direction
Right Hand
Thread Standard
Metric
Series
SPGP+5
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP+5
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 96.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.05 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.