Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes, Metric

  • Mfr # 343515

  • Zoro # G2837779


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
343515
Zoro #
G2837779
UPC #
093367435158
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
96.84mm
Tap Thread Size
M16-2.00
Thread Length
46.04mm
Pitch Diameter Limit
D7
75% Thread Drill Size
14.00 mm
Square Size
9.14 mm
Shank Length
2 in
55% Thread Drill Size
14.50 mm
65% Thread Drill Size
9/16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
List Number
HTGP-3PC
Number of Pieces
3
Standards
USCTI Table 302A
Tap Thread Type
Metric
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Tap Shank Standard
USCTI Table 302A
Extended Shank
No
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Features
Taper-Plug-Bottoming
Tap Type
Straight Flute
Thread Pitch
2.00mm
Measurement System
Metric
Thread Limit
2B
Thread Standard
Metric
Series
HTGP-3PC-TN
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number Of Taps
3

Description

Three Piece Tap Kit, Tap Thread Size M16-2.00, High Speed Steel, TiN, Thread Standard Metric, Thread Length 25.40 mm, Overall Length 96.77 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.