Straight Flute Hand Tap, M16-2.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 328828

  • Zoro # G4350726


product price: $39.49
/ea

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328828
Zoro #
G4350726
UPC #
662355148624
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-2.00
Thread Length
29.00mm
Pitch Diameter Limit
D7
65% Thread Drill Size
9/16 in
Thread Size
M16x2
Tap Length Standard
USCTI
Square Size
9.14 mm
75% Thread Drill Size
14.00 mm
Shank Length
2 in
55% Thread Drill Size
14.50 mm
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
HTGP
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Thread Pitch
2.00mm
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
D7
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Plug, Overall Length 96.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.