Straight Flute Hand Tap, M16-2.00, Taper, 4 Flutes, Metric Coarse

  • Mfr # 328709

  • Zoro # G7684279


product price:  $47.25
/ea

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328709
Zoro #
G7684279
UPC #
093367287092
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
96.84mm
Tap Thread Size
M16-2.00
Thread Length
46.04 mm
Pitch Diameter Limit
D7
55% Thread Drill Size
14.50 mm
Tap Length Standard
USCTI
Thread Size
M16x2
Shank Length
2 in
75% Thread Drill Size
14.00 mm
Square Size
9.14 mm
65% Thread Drill Size
9/16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
HTGP-TN
Number of Pieces
1
Tap Finish
TiN
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Class of Fit
2B
Tap Shank Standard
USCTI
Thread Pitch
2.00mm
Thread Limit
D7
Series
HTGP-TN
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Taper, Overall Length 96.84 mm, High Speed Steel, TiN, Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.