Straight Flute Hand Tap, M18-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 330033

  • Zoro # G4350753


product price:  $54.65
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330033
Zoro #
G4350753
UPC #
662355148860
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
56.00mm
Thread Length
10.00mm
Tap Thread Size
M18-1.50
Pitch Diameter Limit
D6
75% Thread Drill Size
16.50 mm
Tap Length Standard
USCTI
Square Size
10.31 mm
55% Thread Drill Size
16.90 mm
Thread Size
M18x1.5
65% Thread Drill Size
21/32 in
Shank Length
2 3/16 in
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric Fine
List Number
HTGP
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
HTGP
Tap Shank Standard
USCTI
Thread Limit
D6
Thread Standard
Metric Fine
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
1.50mm
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Plug, Overall Length 102.36 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.69 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.