Straight Flute Hand Tap, M20-2.50, Taper, 4 Flutes, Metric Coarse

  • Mfr # 328935

  • Zoro # G4349414


product price:  $78.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.56mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328935
Zoro #
G4349414
UPC #
662355148938
Country of Origin
United States

Dimensions

Shank Dia.
16.56mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
113.54mm
Tap Thread Size
M20-2.50
Pitch Diameter Limit
D7
Thread Length
30.99 mm
75% Thread Drill Size
17.50 mm
Tap Length Standard
USCTI
Square Size
12.42 mm
65% Thread Drill Size
45/64 in
Shank Length
2 15/32 in
Thread Size
M20x2.5
55% Thread Drill Size
18.20 mm
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
HTGP
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D7
Shank Type - Machining
Straight
Thread Pitch
2.50mm
Measurement System
Metric
Tap Shank Standard
USCTI
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Taper, Overall Length 13.54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.99 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.