Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes

  • Mfr # 343504

  • Zoro # G2837943


product price:  $41.39
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Bottoming, Plug, Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
343504
Zoro #
G2837943
UPC #
093367435042
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.21mm
Pitch Diameter Limit
D3
Thread Length
15.88mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Square Size
2.79 mm
Shank Length
1 5/16 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming, Plug, Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
3
List Number
HTGP-3PC
Standards
USCTI Table 302A
Tap Finish
TiN
Tap Thread Type
Metric
Thread Direction
Right Hand
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Number Of Taps
3
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Thread Pitch
0.50mm
Series
HTGP-3PC-TN
Class of Fit
6H
Tap Shank Standard
USCTI Table 302A
Thread Standard
Metric
Features
Taper-Plug-Bottoming
Extended Shank
No
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Tap Type
Straight Flute

Description

Three Piece Tap Kit, Tap Thread Size M3-0.50, High Speed Steel, TiN, Thread Standard Metric, Thread Length 5/8 in, Overall Length 1 15/16 in, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.