Straight Flute Hand Tap, M4.5-0.75, Taper, 4 Flutes, Metric Coarse

  • Mfr # 328331

  • Zoro # G4348994


product price:  $9.89
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M4.5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
328331
Zoro #
G4348994
UPC #
662355147672
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M4.5
Tap Dimension Type
Metric
Overall Length
50.80mm
Pitch Diameter Limit
D4
Thread Length
9.65mm
Tap Thread Size
M4.5-0.75
Square Size
3.86 mm
Tap Length Standard
USCTI
Thread Size
M4.5x0.75
65% Thread Drill Size
#24
75% Thread Drill Size
#25
Shank Length
1 1/2 in
55% Thread Drill Size
5/32 in
Size
M4.5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
HTGP
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
HTGP
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Tap Shank Standard
USCTI
Extended Neck
Yes
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
0.75mm
Spiral Direction
Neutral
Thread Limit
D4
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4.5x0.75, Metric, Taper, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.