Straight Flute Hand Tap, M5-0.80, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 328386

  • Zoro # G1824151


product price:  $11.55
/ea

Key Features

Shank Dia.
4.92mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
328386
Zoro #
G1824151
UPC #
093367283865
Country of Origin
United States

Dimensions

Shank Dia.
4.92mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.33mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D4
Thread Length
22.22 mm
Tap Length Standard
USCTI
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Square Size
3.86 mm
55% Thread Drill Size
4.40 mm
Shank Length
1 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
HTGP-TN
Tap Finish
TiN
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Limit
D4
Thread Pitch
0.80mm
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Series
HTGP-TN
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 60.32 mm, High Speed Steel, TiN, Right Hand, Thread Length 22.22 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.