Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap , M6-1 , Plug , Metric , 3 Flutes

  • Mfr # 313514

  • Zoro # G3940507


product price: $9.19
/ea

Key Features

Shank Dia.
6.48mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313514
Zoro #
G3940507
UPC #
093381135140
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
63.50mm
Thread Length
25.40mm
Pitch Diameter Limit
D11
Tap Thread Size
M6-1
65% Thread Drill Size
13/64 in
Square Size
4.85 mm
Drill Bit Size
5.00 mm
55% Thread Drill Size
5.25 mm
Shank Length
1 1/2 in
Thread Size
M6x1
75% Thread Drill Size
5.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric
Number of Pieces
1
Tap Finish
Bright
Thread Direction
Right Hand
List Number
SPGP+5
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Thread Pitch
1.00 mm
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric
Thread Limit
D11
Shank Type - Machining
Straight
Series
SPGP+5
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.