Straight Flute Hand Tap, M8-1.00, Plug, 4 Flutes, Metric Fine

  • Mfr # 330028

  • Zoro # G4350306


product price: $9.79
/ea

Key Features

Shank Dia.
6.48mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330028
Zoro #
G4350306
UPC #
662355148037
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
80.00mm
Thread Length
17.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M8-1.00
75% Thread Drill Size
7.00 mm
Shank Length
1 19/32 in
Thread Size
M8x1
55% Thread Drill Size
7.25 mm
Square Size
6.05 mm
65% Thread Drill Size
9/32 in
Tap Length Standard
USCTI
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Bright
Standards
USCTI Table 302A
Number of Pieces
1
List Number
HTGP
Cutting Direction - Machining
Right Hand
Series
HTGP
Thread Limit
D5
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Pitch
1.00mm
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1, Metric, Plug, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.