Zoro Homepage

Straight Flute Hand Tap, Plug, 2

  • Mfr # 300047

  • Zoro # G1828071


product price: $19.29
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300047
Zoro #
G1828071
UPC #
093367000479
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1.625"
Thread Length
5/16"
Pitch Diameter Limit
H2
Tap Thread Size
#0-80
Square Size
0.1100 in
75% Thread Drill Size
1.20 mm
Shank Length
1 9/32 in
Thread Size
#0-80
65% Thread Drill Size
1.25 mm
Tap Length Standard
USCTI
55% Thread Drill Size
1.30 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
List Number
HTGP-TN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Threads per Inch
80
Thread Limit
H2
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Extended Neck
Yes
Series
HTGP-TN
Thread Standard
UNF
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #0-80, UNF, Plug, Overall Length 1.63 in, High Speed Steel, TiN, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.