Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 2 Flutes

  • Mfr # 300054

  • Zoro # G1828047


product price: $20.25
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300054
Zoro #
G1828047
UPC #
093367000547
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1.625"
Thread Length
5/16"
Pitch Diameter Limit
H2
Tap Thread Size
#0-80
Thread Size
#0-80
65% Thread Drill Size
1.25 mm
Square Size
0.1100 in
Shank Length
1 9/32 in
75% Thread Drill Size
1.20 mm
55% Thread Drill Size
1.30 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Standards
USCTI Table 302A
List Number
HTGP-TN
Tap Finish
TiN
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Measurement System
Pipe
Threads per Inch
80
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
2B
Tap Shank Standard
USCTI
Thread Standard
UNF
Series
HTGP-TN
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #0-80, UNF, Bottoming, Overall Length 1.63 in, High Speed Steel, TiN, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.