Zoro Homepage

Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 301247

  • Zoro # G4349782


product price: $7.39
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301247
Zoro #
G4349782
UPC #
662355152355
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Pitch Diameter Limit
H2
Thread Length
3/8"
Tap Length Standard
USCTI
Shank Length
1 9/32 in
65% Thread Drill Size
#34
Square Size
0.1100 in
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Thread Size
#6-32
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI Table 302A
List Number
HTGP
Cutting Direction - Machining
Right Hand
Closeout
Yes
Series
HTGP
Thread Limit
H2
Primary Material Application ISO Code
K, M, N, P
Measurement System
Pipe
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Threads per Inch
32
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
2B
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.