Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 2 Flutes

  • Mfr # 328018

  • Zoro # G4349581


product price: $23.75
/ea

Key Features

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
M1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328018
Zoro #
G4349581
UPC #
662355147184
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M1.6
Overall Length
80.00mm
Tap Thread Size
M1.6-0.35
Pitch Diameter Limit
D3
Thread Length
17.00mm
75% Thread Drill Size
1.25 mm
Tap Length Standard
USCTI
Thread Size
M1.6x0.35
Shank Length
1 9/32 in
Square Size
2.79 mm
65% Thread Drill Size
1.30 mm
55% Thread Drill Size
1.35 mm
Size
M1.6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Thread Type
Metric Coarse
List Number
HTGP
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
HTGP
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
D3
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Thread Pitch
0.35mm
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M1.6x0.35, Metric, Plug, Overall Length 41.27 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.94 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.