Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 2 Flutes

  • Mfr # 330017

  • Zoro # G4349597


product price: $15.19
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330017
Zoro #
G4349597
UPC #
662355151150
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Pitch Diameter Limit
H1
Thread Length
3/8"
Tap Thread Size
#1-64
Shank Length
1 5/16 in
65% Thread Drill Size
#53
75% Thread Drill Size
1.45 mm
Square Size
0.1100 in
55% Thread Drill Size
1/16 in
Tap Length Standard
USCTI
Thread Size
#1-64
Size
#1

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Standards
USCTI Table 302A
List Number
HTGP
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H1
Threads per Inch
64
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Measurement System
Pipe
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #1-64, UNC, Plug, Overall Length 1.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H1, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.