Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 313010

  • Zoro # G7684516


product price: $8.79
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313010
Zoro #
G7684516
UPC #
093367130107
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
3/8"
Pitch Diameter Limit
H3
55% Thread Drill Size
#32
Tap Length Standard
USCTI
Thread Size
#6-32
75% Thread Drill Size
#36
Square Size
0.1100 in
65% Thread Drill Size
#34
Shank Length
1 9/32 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
List Number
HTGPL
Tap Finish
Bright
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Left Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Left Hand
Series
HTGPL
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Measurement System
Pipe
Class of Fit
2B
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.