Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 313508

  • Zoro # G3940428


product price: $18.19
/ea

Key Features

Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313508
Zoro #
G3940428
UPC #
093375135088
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
3.375"
Tap Thread Size
1/2"-13
Thread Length
1.656"
75% Thread Drill Size
0.4219 in
Square Size
0.2750 in
55% Thread Drill Size
11.30 mm
Drill Bit Size
27/64 in
Shank Length
1 23/32 in
Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
SPGP+5
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Threads per Inch
13
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Shank Type - Machining
Straight
Thread Limit
H11
Class of Fit
1B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP+5

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H11, Class of Fit 1B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.