Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 313515

  • Zoro # G3940577


product price: $9.15
/ea

Key Features

Shank Dia.
8.08mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313515
Zoro #
G3940577
UPC #
093382135156
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
69.06mm
Thread Length
28.58mm
Tap Thread Size
M8-1.00
Thread Size
M8x1
75% Thread Drill Size
7.00 mm
Drill Bit Size
7.00 mm
55% Thread Drill Size
7.25 mm
Square Size
6.05 mm
Shank Length
1 19/32 in
65% Thread Drill Size
9/32 in
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Thread Limit
D11
Spiral Direction
Right Hand
Series
SPGP+5
Shank Type - Machining
Straight
Thread Pitch
1.00 mm
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Thread Standard
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP+5

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.57 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.