Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 313518

  • Zoro # G3940559


product price: $10.99
/ea

Key Features

Shank Dia.
9.68mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313518
Zoro #
G3940559
UPC #
093385135184
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
74.63mm
Tap Thread Size
M10X1.25
Thread Length
31.75mm
Drill Bit Size
8.70 mm
55% Thread Drill Size
9.10 mm
Shank Length
1 11/16 in
Thread Size
M10x1.25
75% Thread Drill Size
0.3438 in
65% Thread Drill Size
8.90 mm
Square Size
7.26 mm
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25 mm
Extended Neck
Yes
Thread Limit
D11
Primary Material Application ISO Code
N, P
Measurement System
Metric
Thread Standard
Metric
Series
SPGP+5
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP+5

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74.63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.