Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 313556

  • Zoro # G3940251


product price: $7.89
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313556
Zoro #
G3940251
UPC #
093423135565
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2.500"
Tap Thread Size
1/4"-28
Thread Length
1"
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Drill Bit Size
#3
Square Size
0.1910 in
Thread Size
1/4"-28
Shank Length
1 1/2 in
55% Thread Drill Size
5.70 mm
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
SPGP+5-SO
Spiral Direction
Right Hand
Thread Limit
H11
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNF
Shank Type - Machining
Straight
Threads per Inch
28
Primary Material Application ISO Code
N, P
Class of Fit
1B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SFGP+5-SO

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H11, Class of Fit 1B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.