Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 313569

  • Zoro # G3940699


product price: $8.45
/ea

Key Features

Shank Dia.
6.48mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313569
Zoro #
G3940699
UPC #
093436135699
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
63.50mm
Tap Thread Size
M6-1
Thread Length
25.40mm
Thread Size
M6x1
Drill Bit Size
5.00 mm
Shank Length
2 in
Square Size
4.85 mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00 mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Measurement System
Metric
Series
SPGP+5-SO
Thread Standard
Metric
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Thread Limit
D11
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SFGP+5-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.