Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 313575

  • Zoro # G3940671


product price: $15.15
/ea

Key Features

Shank Dia.
9.32mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313575
Zoro #
G3940671
UPC #
093442135751
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
85.73mm
Thread Length
42.06mm
Tap Thread Size
M12-1.25
Square Size
6.99 mm
Thread Size
M12x1.25
Drill Bit Size
10.80 mm
Shank Length
1 5/8 in
75% Thread Drill Size
10.78 mm
Pitch Diameter Limit
D11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Thread Standard
Metric
Spiral Direction
Right Hand
Series
SPGP+5-SO
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Thread Limit
D11
Thread Pitch
1.25 mm
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SFGP+5-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 85.73 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 42.06 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.