Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 328685

  • Zoro # G1817669


product price: $24.59
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328685
Zoro #
G1817669
UPC #
093367286859
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.45mm
Pitch Diameter Limit
D3
Thread Length
11.11mm
Tap Thread Size
M2-0.40
75% Thread Drill Size
1.60 mm
55% Thread Drill Size
#51
Shank Length
1 9/32 in
65% Thread Drill Size
1.65 mm
Square Size
2.79 mm
Thread Size
M2x0.4
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
HTGP-TN
Tap Finish
TiN
Number of Pieces
1
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Series
HTGP-TN
Thread Standard
Metric Coarse
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
0.40mm
Measurement System
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Class of Fit
2B
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Plug, Overall Length 44.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.