Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 328693

  • Zoro # G1817720


product price: $12.39
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328693
Zoro #
G1817720
UPC #
093367286934
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
50.80mm
Pitch Diameter Limit
D4
Tap Thread Size
M3.5-0.60
Thread Length
17.46mm
Tap Length Standard
USCTI
Square Size
2.79 mm
75% Thread Drill Size
2.90 mm
Shank Length
1 9/32 in
55% Thread Drill Size
#31
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
TiN
List Number
HTGP-TN
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
HTGP-TN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Coarse
Thread Pitch
0.60mm
Tap Shank Standard
USCTI
Class of Fit
2B
Thread Limit
D4
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric, Plug, Overall Length 50.8 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.