Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 330045

  • Zoro # G1817982


product price: $7.85
/ea

Key Features

Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330045
Zoro #
G1817982
UPC #
093367300456
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2.375"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Thread Length
7/8"
Square Size
0.1520 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Tap Length Standard
USCTI
55% Thread Drill Size
4.25 mm
Thread Size
#10-32

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Standards
USCTI Table 302A
List Number
HTGP-TN
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Limit
H3
Measurement System
Pipe
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
USCTI
Thread Standard
UNF
Series
HTGP-TN
Threads per Inch
32
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.